References
Bott:41003133.24V
Rubix:214A8547
Product details : BOTT 41003133.24V CUBIO PEDESTAL BNCH 1578 + MPX TOP AND 668-5 CAB
Cubio pedestal bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,104.74 excl. VAT
/ Each
£ 1,325.69 incl. VAT
- Delivery usually within ( 16 ) days
