Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003347.24VFRAMEWORK BNCH 2000X750X840& 1DRAW & MTLPX WTOP
BOTT 41003347.24VFRAMEWORK BNCH 2000X750X840& 1DRAW & MTLPX WTOP
Cubio
References
bott:
41003347.24V
rubix:
214A8576
Technical specifications
Height
840
mm
Width
2000
mm
Depth
75
mm
Product details
Technical specifications
Product details : BOTT 41003347.24VFRAMEWORK BNCH 2000X750X840& 1DRAW & MTLPX WTOP
0
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
809.19
excl. VAT
/
Each
£
971.03
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SEALEY APMSSTACK02W MODULAR STORAGE UNIT
SPARTEX SC841275LX9A PORT 3 SETTING LED LIGHT 40 WATT LOUVRE PANEL&LAM
BOTT 16921950.11 VERSO PEDESTAL BENCH 2000MM X 600MM X 930MM WITH MPX
SPARTEX SW986045SWRX 1WORKSTATION WITH FLAT TOP&1 DRAW 980.600.450 RED
BOTT VERSO MBILE STORAGE BENCH 1750X600X830MM & MPX WRKTOP 16923220.11
SPARTEX SQ841575GLXX SQ TUBE WORKBENCH 840.1500.750 L/Grey
SPARTEX SQ841275P11A SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSH
SPARTEX SIF841275PLX BINARY FIXED HEIGHT W/BENCH 840X1205X755 BLACK
SPARTEX SA791275NLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1200X750 L/Grey
SPARTEX SJ841875PX3C H/DUTY W/BENCH- 840.1800.750-CUPBD&3DRAWDRK/GRY
SPARTEX SC841590BLXX CANTILEVER WORKBENCH 840X1500X900 L/Grey
SPARTEX SST900PKIT7B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSST
BOTT 41002070.77V CUBIO STORAGE BENCH (MPX)
SPARTEX SA791260BLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X600-BEECH
BOTT 41003235.77V CUBIO PEDESTAL BENCH (MPX)