SPARTEX SPF189046ZLX TOOL CUPBDS-DOOR&BACK PERFORATED 1800.900. L/GRY
Tool cupbds-door & back perforated
See technical informationReferences
Spartex:UK-SPF189046ZLX
Rubix:224A9563
Manufacturer :SPF189046ZLX

Product details : SPARTEX SPF189046ZLX TOOL CUPBDS-DOOR&BACK PERFORATED 1800.900. L/GRY
These Stainless Steel cupboards are designed and manufactured for clean environment use. Excellent in food, pharmaceutical and medical operations, these cupboards are especially effective where damp and corrosion is a factor. The durable stainless steel design is easy to clean and wipe down ensuring your workplace stays hygienic.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Type | stainless steel cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 908.79 excl. VAT
/ Each
£ 1,090.55 incl. VAT
- Delivery usually within ( 16 ) days
