SEALEY IR14 INFRARED CABINET HEATER 1.4/2.8KW 230V

IR14 INFRARED CABINET HEATER 1.4/2.8KW 230V

See technical information
References
Sealey:IR14
Rubix:290A5660
Manufacturer :IR14
brand logo

Product details : SEALEY IR14 INFRARED CABINET HEATER 1.4/2.8KW 230V


• Powder coated metal cabinet with two ruby halogen infrared elements and chemically polished reflectors for maximum heat emission.
• Adjustable thermostat control (15-45°C).
• Soft-touch control panel with LED display.
• Six programmable heat settings with shut-off timer function.
• Equipped with a tilt cut-out switch for added safety.
• Minimum Power: 1.4kW.
• Maximum Power: 2.8kW.
• Supply: 230V - 13A.
• Features easy-rolling castors (two locking).
• Suitable for a wide range of heating including restorative applications.
• Supplied with cable and 3-pin plug.
• Model No. IR14

Strengths

Infrared Cabinet Heater 1.4/2.8kW 230V

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 338.29 excl. VAT
/ Each
£ 405.95 incl. VAT
  • Usually arrives within 14 working days