SPARTEX SST900BKIT4G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRNSST
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SST900BKIT4G
Rubix:225A5673
Manufacturer :SST900BKIT4G
Product details : SPARTEX SST900BKIT4G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRNSST
Our 900mm System Tek Workbench kits offers the user many configurations of 900mm Tooling Cabinets with a range of above accessories to suit their workshop bench. These 900mm System Tek benches are perfect for the industrial, manufacturing or workshop set-up and provide the ideal storage solution.
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,566.52 excl. VAT
/ Each
£ 1,879.82 incl. VAT
- Delivery usually within ( 16 ) days

