BOTT WORKBENCH 2000 X 800MM ADJUSTABLE HEIGHT 16921515.16


verso adj. height framework bench with lino worktop WxDxH: 2000x800x780-930mm RAL 7035

References
bott:16921515.16
rubix:80399701
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth800 mm
See all Specifications

Product details : BOTT WORKBENCH 2000 X 800MM ADJUSTABLE HEIGHT 16921515.16


verso adjustable height framework bench. Featuring a robust steel channel, adjustable height framework with 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x800x780-930mm.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth800 mm
Model16921515
Show UNSPSC/ECL@SS
£ 591.44 excl. VAT
/ Each
£ 709.73 incl. VAT
  • Usually arrives within 14 working days