References
Ridgid:15841
Rubix:80064142
EAN:0095691158413

Product details : RIGID 1400 WORKBENCH
· Robust construction · Solid wooden worktop that is specially treated to make it water-and dirt repellent. · The construction with tubular legs is designed to carry heavy loads. · The workbenches can be set-up and taken apart in a flash, and they are easy to transport. · Available in 3 sizes.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1070 mm |
| Depth | 750 mm |
| Model | 1400 |
Show UNSPSC/ECL@SS
£ 716.25 excl. VAT
/ Each
£ 859.50 incl. VAT
- Usually arrives within 14 working days
