SPARTEX SUC1206075EK EUROSLIDE 6 DRAW 1X150MM 5X200MM-750D DARK GREY
Drawer cabinet Spartex
See technical informationReferences
Spartex:UK-SUC1206075EK
Rubix:225A0903
Manufacturer :SUC1206075EK
Product details : SPARTEX SUC1206075EK EUROSLIDE 6 DRAW 1X150MM 5X200MM-750D DARK GREY
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 600 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 948.23 excl. VAT
/ Each
£ 1,137.88 incl. VAT
- Delivery usually within ( 16 ) days

