SPARTEX SV578525ZGXX VISION DOOR CUPBOARD 570.850.255 GREEN
Cabinet Spartex
See technical informationReferences
Spartex:UK-SV578525ZGXX
Rubix:224A9430
Manufacturer :SV578525ZGXX

Product details : SPARTEX SV578525ZGXX VISION DOOR CUPBOARD 570.850.255 GREEN
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 570 mm |
|---|---|
| Width | 570 mm |
| Type | vision door cupboards |
| Depth | 255 mm |
Show UNSPSC/ECL@SS
£ 469.41 excl. VAT
/ Each
£ 563.29 incl. VAT
- Delivery usually within ( 16 ) days
