SPARTEX SV909046ZLXX VISION DOOR CUPBOARD 900.900.460 L/Grey
Vision door cupboard
See technical informationReferences
Spartex:UK-SV909046ZLXX
Rubix:224A9397
Manufacturer :SV909046ZLXX

Product details : SPARTEX SV909046ZLXX VISION DOOR CUPBOARD 900.900.460 L/Grey
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 900 mm |
| Type | vision door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 673.32 excl. VAT
/ Each
£ 807.98 incl. VAT
- Delivery usually within ( 16 ) days
