References
Spartex:UK-SUC6760654G
Rubix:225A1968
Manufacturer :SUC6760654G

Product details : SPARTEX SUC6760654G EUROSLIDE 4 DRAW 2X100MM 1X150MM 1X200MM GREEN
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 598.06 excl. VAT
/ Each
£ 717.67 incl. VAT
- Delivery usually within ( 16 ) days
