Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)
DYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)
Office supply Dymo
References
dymo:
18435
rubix:
2583203
Technical specifications
Type
Tape
Product details
Technical specifications
Product details : DYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)
Technical specifications
Attributes
Type
Tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.43
excl. VAT
/
Each
£
38.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A5 BLUE PACK OF 10 MFD5B/10
BEAVERSWOOD ADHESIVE POCKET A6 HORIZONTAL PACK OF 10
CLR OPEN TOP BAG 229X300 PK500 L1-223
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 GREEN PACK OF 10
BOTT 450MM X 250MM SLOPING SHELF 14014031.16
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 BLUE PACK OF 10
DYMO D1 TAPE 9MM BLACK ON CLEAR S0720670
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 RED PACK OF 10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 BLACK PACK OF 10
SPARTEX 401001425600 POLYTHENE SHEETING 1/4M X 50M 500G BLACK
DYMO D1 TAPE 24MM BLACK ON WHITE S0720930
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10
SPARTEX 400006150015/2 FOAM ROLL WHITE 2X750MM X 1.5MM X 200M PK2
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 YELLOW PACK OF 10
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50 X 80MM PACK OF 100 AL58