• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,563)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
CLR OPEN TOP BAG 229X300 PK500 L1-223

CLR OPEN TOP BAG 229X300 PK500 L1-223

Office supply Proton Packaging

See technical information
References
Proton Packaging:2500000912
Rubix:4509699
brand logo
brand logo
Technical specifications
Typeclr open top bag 229x300 pk500 l1-223

Product details : CLR OPEN TOP BAG 229X300 PK500 L1-223


Technical specifications


Attributes
Typeclr open top bag 229x300 pk500 l1-223
Show UNSPSC/ECL@SS
£ 73.65 excl. VAT
/ Each
£ 88.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BEAVERS SELF ADHESIVE YELLOW DOCUMENT POCKET ID 310 X 215MMCAP4HY/10SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50BEAVERS SELF ADHESIVE YELLOW DOCUMENT POCKET ID 310 X 220MM CAP4VY/10DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50 X 80MM PACK OF 100 AL58PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 17 MICRONDYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)BEAVERSWOO SELF ADHESIVE RED DOCUMENT POCKET ID 310 X 220MMCAP4VR/10DYMO D1 TAPE 12MM BLACK ON WHITE S0720530SPARTEX LOK227 A4 PLASTIC CLIP BOARD BLUEBEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10STAPLE REMOVER 330101BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HB/10BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 80MM PACK OF 100 AL38BEAVERS MAGNETIC BLACK DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VBK/10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap