• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO D1 TAPE 9MM BLACK ON CLEAR S0720670

DYMO D1 TAPE 9MM BLACK ON CLEAR S0720670

Office supply Dymo

See technical information
References
Dymo:S0720670
Rubix:2573950
EAN:5411313409100
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : DYMO D1 TAPE 9MM BLACK ON CLEAR S0720670


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50 X 80MM PACK OF 100 AL58DYMO D1 TAPE 12MM BLACK ON WHITE S0720530BEAVERSWOO SELF ADHESIVE RED DOCUMENT POCKET ID 310 X 220MMCAP4VR/10JIFFY PADDED BAGS SIZE 0 132X235 2004070 PACK OF 200BEAVERSWOO SELF ADHESIVE BLUE DOCUMENT POCKET ID 310 X 220MMCAP4VB/10BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 15 X 80MM PACK OF 100 AL18SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HB/10SPARTEX 40000675025 FOAM ROLL WHITE 750MM X 2.5MM X 120MBEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VB/10SPARTEX 4006PTA5 DOC ENCLOSED ENVELOPE A5 PRINTED 210x150MM PK1000DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITEBEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HY/10DYMO D1 TAPE 9MM BLUE ON WHITE S0720690PROTON A4 PAPER PERFORATED IN 3 PLACES EVERY 74.25MM (500 SHEETS PER R
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap