• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage box
PROTONPACK CORR CASE SINGLE WALL 127 X 127 X 127MM PACK OF 25

PROTONPACK CORR CASE SINGLE WALL 127 X 127 X 127MM PACK OF 25

Protonpack corr case single wall

See technical information
References
Proton Packaging:420008050505
Rubix:1359524
brand logo
brand logo

Product details : PROTONPACK CORR CASE SINGLE WALL 127 X 127 X 127MM PACK OF 25


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.05 excl. VAT
/ Each
£ 4.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX ALC403030BU ATTACHED LID CONTAINER - 400 X 300 X 306 - BLUE 40SPARTEX ECLI403023 EURO CONTAINER WITH LID - 400 X 300 X 235 400 X 300SPARTEX ECSO403017CBLUE EURO CONTAINER - 400 X 300 X 175 - BLUE 400 XGPC MSB12Z 12 COMPARTMENT STORAGE BOX 160 X 265 235"SPARTEX 420008120606 SW CARTONS BUFF 12X6X6"" 305X152X152MM PK 25"SPARTEX SN604015 STACK & NEST CONTAINERS - 600 X 400 X 150 600 X 400 XBOTT BOX 130 X 100 X 65MM PACK OF 48 13022053.19SPARTEX VB9LGRY VIEWBIN 9 - LIGHT GREY 68 X 600 76SPARTEX ECOH604034CRED EURO CONTAINER - 600 X 400 X 340 - RED 600 X 40SPARTEX SB002 STEEL BIN 455 X 305 X 150H 455 X 305 X 150SPARTEX ALC403026BK ATTACHED LID CONTAINER - 400 X 300 X 264 - BLACK 4SPARTEX SN604027 STACK & NEST CONTAINERS - 600 X 400 X 275 600 X 400 XSPARTEX ALC604025TG ATTACHED LID CONTAINER - 600 X 400 X 250 - TWO TONSPARTEX ALC604036BK ATTACHED LID CONTAINER - 600 X 400 X 365 - BLACK 6"SPARTEX 420108302420 DW CARTONS BUFF 30X24X20"" 762X610X508MM PK15"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap