• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 16926075.11 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / BL

BOTT 16926075.11 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / BL

Cupboard

See technical information
References
Bott:16926075.11
Rubix:211A3762
EAN:5039350128800
brand logo
brand logo

Product details : BOTT 16926075.11 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / BL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 367.31 excl. VAT
/ Each
£ 440.77 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40012079.24V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORSBOTT 40021067.16V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOORBOTT 16926711.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)BOTT 40021095.24V CUBIO SMF-10610-1.1 CUPBOARD WITH PERFO DOORBOTT 40301006.19V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELSBOTT 16926032.19 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVESBOTT 40021169.77V CUBIO CUPBOARDBOTT 16926159.19 VERSO SHELF CUPBOARD 800X550X1000 WITH 2 SHELVESBOTT 40021109.19V CUBIO SMF-10620-1.10 KITTED CUPBOARDBOTT 16926276.19 CUBD 1050X550X1000+WDW DR+2 SHELF-LT GRY/ANTHRBOTT 16926720.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X750MM (H)BOTT 16926554.11 VERSO 1050X550X1000H KITTED CUPBOARDBOTT 40022092.16V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOPBOTT 650X1200X800CABINET 40020088.11VBOTT 40031068.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap