Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Changing rooms
Wardrobe
BOTT 16926350.19 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
BOTT 16926350.19 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
Wardrobe Bott
References
bott:
16926350.19
rubix:
214A7259
Technical specifications
Type
Standard Cupboards
Height
2000
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926350.19 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
PPE & Janitorial Cupboard with plain doors and 1 galvanised steel shelf, with 60kg U.D.L. load capacity. Constructed of sheet steel with a powder coated finish in RAL 5010. Supplied with hanging rail.
Technical specifications
Attributes
Type
Standard Cupboards
Height
2000
mm
Width
525
mm
Depth
550
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
463.20
excl. VAT
/
Each
£
555.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926582.241050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
LINK 51 1 DOOR RED LOCKER NEST OF 3 M12231GURD00
BOTT 16926744.24 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
LINK 51 4 DOOR BLUE LOCKER NEST OF 2 M12524GUCF00
SPARTEX SR1890464BXX PPE CLOTHING CUPBOARDS 1800.900.460 BLUE
SPARTEX SB1890463BXX PPE CUPBOARDS 1800.900.460 BLUE
BOTT 16926556.24 VERSO KITTED CUBD 1050 X 550 X 1000 AND 4 DRAWERS
BOTT 16926773.24 1050X550X2000 PPE &JANITORIAL CUBD 2SHELF
BOTT 16926766.24 1050X550X1000PPE&JANIT CUBD+2 SHELF+8 DRAW
BOTT 16926777.16 1050X550X2000 PPE &JANITORIAL CUBD 4SHELF
BOTT 16926775.19 1050X550X2000 PPE &JANITORIAL CUBD 6SHELF
BOTT 16926778.19 1050X550X2000 PPE &JANITORIAL CUBD 4SHELF
LINK 51 4 DOOR BLUE LOCKER 300 X 300MM M12214GUCF00
SPARTEX SXMR90305SXX MAILROOM LOCKER 5 COMP L/GRY CARCASS DOORS
BOTT 16926558.161050X550X1000PPE&JANIT CUBD+2 SHELF+8 DRAW