BOTT 16926556.24 VERSO KITTED CUBD 1050 X 550 X 1000 AND 4 DRAWERS
verso kitted cupboard with 2 shelves, 4 drawers WxDxH: 1050x550x1000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926556.24
Rubix:214A7340

Documents
Product details : BOTT 16926556.24 VERSO KITTED CUBD 1050 X 550 X 1000 AND 4 DRAWERS
verso kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.) and 2x 100mm, 2x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1050x550x1000mm.
Technical specifications
Attributes
| Type | kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 1000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 742.44 excl. VAT
/ Each
£ 890.93 incl. VAT
- Delivery usually within ( 16 ) days



