BOTT 16926550.16 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
Tray cabinet Bott
See technical informationReferences
Bott:16926550.16
Rubix:214A7320

Product details : BOTT 16926550.16 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
Verso bin cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock and 3 x galvanised steel shelves with 60kg U.D.L capacity, adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7035 light grey door fronts. Supplied with 12 x No.5 plastic storage bins (303mm x 485mm x 190mm).
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 684.59 excl. VAT
/ Each
£ 821.51 incl. VAT
- Delivery usually within ( 16 ) days