BOTT 16926550.19 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)


Tray cabinet Bott

References
bott:16926550.19
rubix:214A7321
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height1000 mm
Width1050 mm
See all Specifications

Product details : BOTT 16926550.19 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)


Verso bin cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock and 3 x galvanised steel shelves with 60kg U.D.L capacity, adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door fronts. Supplied with 12 x No.5 plastic storage bins (303mm x 485mm x 190mm).

Technical specifications


Attributes
TypeStandard Cupboards
Height1000 mm
Width1050 mm
Depth550 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 667.90 excl. VAT
/ Each
£ 801.48 incl. VAT
  • Usually arrives within 14 working days