BOTT 16926621.19 VERSO 1300W X 550D X 800H CUPBOARD 2S


Tray cabinet Bott

References
bott:16926621.19
rubix:214A7399
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height800 mm
Width1300 mm
See all Specifications

Product details : BOTT 16926621.19 VERSO 1300W X 550D X 800H CUPBOARD 2S


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with plain door 725mm (H) fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door fronts.

Technical specifications


Attributes
TypeStandard Cupboards
Height800 mm
Width1300 mm
Depth550 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 574.22 excl. VAT
/ Each
£ 689.06 incl. VAT
  • Usually arrives within 14 working days