verso bin cupboard with 10 shelves, 66 bins WxDxH: 1050x350x2000mm RAL 7035/3004
Type | Bin Cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Type | Bin Cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 350 mm |
Model | 16926501 |
Colour | Red |
Usually arrives within 14 working days