References
Bott:16926671.16
Rubix:214A7434

Product details : BOTT 16926671.16 CUBD 1300X550X2000+SLIDING DR+4 SHELF-LGHT GRY
Verso storage cupboard 1300mm x 2000mm x 550mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035/RAL 7035) powder coated finish. Fitted with 2 x1925 mm door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,020.05 excl. VAT
/ Each
£ 1,224.06 incl. VAT
- Delivery usually within ( 16 ) days