BOTT 16927054.24MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOP
Drawer cabinet
See technical informationReferences
Bott:16927054.24
Rubix:214A7633

Product details : BOTT 16927054.24MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOP
verso mobile drawer cabinet 1050mm x 550mm x 980mm with 6 x drawers and a 30mm mpx worktop. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 175mm high drawers with 50KG U.D.L capacity per drawer. verso drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 1050 mm |
| Depth | 600 mm |
| Type | mobile cabinets |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,071.05 excl. VAT
/ Each
£ 1,285.26 incl. VAT
- Delivery usually within ( 16 ) days