BOTT 16927060.19 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD MPX TOP
Mobile combi cupboard
See technical informationReferences
Bott:16927060.19
Rubix:214A7650

Product details : BOTT 16927060.19 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD MPX TOP
verso mobile combination cupboard 1050mm x 550mm x 980mm with 2 x drawers, 1 x 500mm high cupboard and a 30mm mpx worktop. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm high drawers with 50KG U.D.L capacity per drawer. verso drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. Cupboard complete with 1 x galvanised shelf with 60KG U.D.L load capacity. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Type | mobile cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 750.94 excl. VAT
/ Each
£ 901.13 incl. VAT
- Delivery usually within ( 16 ) days