cubio drawer-door cabinet with 1 drawer / door WxDxH: 800x525x600mm RAL 7035/5010
Number of drawers | 1 |
---|---|
Height | 600 mm |
Width | 800 mm |
Number of drawers | 1 |
---|---|
Height | 600 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012091 |
Type | drawer cabinet |
Colour | blue |
Usually arrives within 14 working days