Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
IT cabinet
BOTT 16928001.16 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
BOTT 16928001.16 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
IT cabinet Bott
References
bott:
16928001.16
rubix:
214A7702
Technical specifications
Type
computer cabinets
Height
1650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16928001.16 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
Verso computer cupboard 650mm x 550mm x 1650mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish, with 1 x 850mm plain door and 1 full depth shelf.
Technical specifications
Attributes
Type
computer cabinets
Height
1650
mm
Width
650
mm
Depth
550
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
521.92
excl. VAT
/
Each
£
626.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ARMORGARD FR200-P POWERSTOR 2010X2075X2065
BOTT VERSO 500W LAPTOP CUPBOARD 16912350.11V
SPARTEX STWD989245UX LAT TOP COMPUTER STATION 980.920.450 WITHOUT MONI
SPARTEX STWD989245GX OOR FLAT TOP COMPUTER STATION 980.920.450 WITHOUT
SPARTEX STIT185866LX IT TROLLEY 1850.580.660 + SHELF & MONITOR HOLDER
SPARTEX STDM989245BX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITH M
SPARTEX STWS986045UX FLAT TOP COMPUTER STATION 980.600.450 LIGHT BLUE
SPARTEX STSM986045GX 1 DOOR FLAT TOP COMPUTER STATION 980.600.450 WITH
ARMORGARD DS2-110 DS2-240 MOBILE DATA STATION 240V 1410X845X1970
ARMORGARD DS2-240 DS2-110 MOBILE DATA STATION 110V 1410X845X1970
SPARTEX STWD989245LX OR FLAT TOP COMPUTER STATION 980.920.450 WITHOUT
SPARTEX STDM989245LX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITH M
SPARTEX STDM989245GX E DOOR FLAT TOP COMPUTER STATION 980.920.450 WITH
VERSO COMPUTER UNIT 1050X550X1130H RAL7035/RAL7016 ANTHRACITE GREY
SPARTEX SEMONARMFSAX MONITOR ARM ONLY (POWDER COATED L/Grey) L/Grey