BOTT 40012100.24V CUBIO SL-8510-7.3 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012100.24V
rubix:214A7854
brand logo
brand logo
Technical specifications
Height1000 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012100.24V CUBIO SL-8510-7.3 DRAWER CABINET


Cubio SL-8510-7 Drawer Cabinet 800mm (w) x 525mm (d) x 1000mm (h) with 7 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 1,109.71 excl. VAT
/ Each
£ 1,331.65 incl. VAT
  • Usually arrives within 14 working days