BOTT 16925016.16 VERSO COMBINATION CUPBOARD 525X550X800+2XDRAWERS
Drawer cabinet Bott
See technical informationReferences
Bott:16925016.16
Rubix:214A7013

Product details : BOTT 16925016.16 VERSO COMBINATION CUPBOARD 525X550X800+2XDRAWERS
verso combination cupboard 525mm x 550mm x 800mm with 2 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 525 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 415.64 excl. VAT
/ Each
£ 498.77 incl. VAT
- Delivery usually within ( 16 ) days