Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40013048.19V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013048.19V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40013048.19V
rubix:
214A7882
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40013048.19V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 525mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
755.38
excl. VAT
/
Each
£
906.46
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO SMF-10510-1.1 CUPBOARD WITH PERFO DOOR 40013047.11V
BOTT 40022092.24V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
BOTT 40301005.24V HEAVY DUTY SMV-10612-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40031057.77V CUBIO CUPBOARD
BOTT CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR 40021096.11V
BOTT 40031073.77V CUBIO CUPBOARD
BOTT 16926750.11 VERSO 1050X350X800H CUPD MD 2S
BOTT 16926654.24SHELF CPBD 1300X550X2000+2 DRAWERS&4 SHELVES
BOTT CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR 40022089.11V
BOTT 40031088.19V CUBIO PERFO WALL CUPBOARD
BOTT 40013046.77V CUBIO CUPBOARD
BOTT 40014057.24V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD
BOTT 40012079.77V CUBIO CUPBOARD
BOTT 40021095.24V CUBIO SMF-10610-1.1 CUPBOARD WITH PERFO DOOR
BOTT PERFO WALL CUPBOARD & 40 PCE HK KIT 40031067.11V