BOTT 40014057.24V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD


Swing-door cabinet Bott

References
bott:40014057.24V
rubix:214A7910
brand logo
brand logo
Technical specifications
Height1600 mm
Width1300 mm
Depth525 mm
See all Specifications

Product details : BOTT 40014057.24V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD


Cubio heavy duty cupboard with window doors 1300mm (W) x 525mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1600 mm
Width1300 mm
Depth525 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,087.10 excl. VAT
/ Each
£ 1,304.52 incl. VAT
  • Usually arrives within 14 working days