BOTT 16922201.16 700X600X930 MOBILE WORKST& WITH LINO TOP & 1 DRAW


Workbench for workshop Bott

References
bott:16922201.16
rubix:214A6845
brand logo
brand logo
Technical specifications
Height930 mm
Width700 mm
Depth600 mm

Product details : BOTT 16922201.16 700X600X930 MOBILE WORKST& WITH LINO TOP & 1 DRAW


Constructed from steel section framework and complete with 30mm lino worktop and 100mm dia castors. Complete with single drawer suspended cabinet. Finished in hardwearing light grey (RAL 7035) epoxy polyester powdercoat.

Technical specifications


Attributes
Height930 mm
Width700 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 515.83 excl. VAT
/ Each
£ 619.00 incl. VAT
  • Usually arrives within 14 working days