Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
Q16921667.19 VERSO ADJ HEIGHT BENCH 1 DRAWER-DOOR & 30MM LINO WORKTOP
Q16921667.19 VERSO ADJ HEIGHT BENCH 1 DRAWER-DOOR & 30MM LINO WORKTOP
Workbench for workshop Bott
References
bott:
Q16921667.19
rubix:
387A4167
manufacturer :
Q16921667.19
Product details
Technical specifications
Product details : Q16921667.19 VERSO ADJ HEIGHT BENCH 1 DRAWER-DOOR & 30MM LINO WORKTOP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
745.00
excl. VAT
/
Each
£
894.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX SQ841275PX7A W 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE
BOTT 16923203.16 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOP
BOTT 16921952.24PED BNCH 2000X600X930 + MPX WTOP & 2 DRAW & CUBD
BOTT CUBIO KWR-778-1.4 MOBILE STORAGE BENCH 41002091.11V
BOTT MOBILE BENCH 1500 X 750 X 840MM 41002103.11V
BOTT 16921964.16 PEDESTAL BNCH 2000X600X930 + LINO WTOP & 7 DRAW
SPARTEX SST900BKIT6B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSST
BOTT 41003344.16VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
BOTT 16923214.19 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
BOTT 41002022.11 CUBIO STORAGE BENCH 1578-1.2 WITH MPX WORKTOP
SPARTEX SC841875LX5C CUPBD 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMST
SPARTEX SC841875L11C SUPPORT 3 SETTING LED 40 WATT LOUVRE PANEL&LAMSTA
SPARTEX SQ841260PLXX SQ TUBE WORKBENCH 840.1200.600 L/Grey
BOTT 16922005.16 VERSO 2000X600 AD HT FW BEN HS LINO
BOTT 41002133.77V CUBIO MOBILE STORAGE BENCH (MPX)