BOTT 40014056.24V CUBIO SMFS-13512-1 WINDOW DOOR CUPBOARD


Swing-door cabinet Bott

References
bott:40014056.24V
rubix:214A7907
brand logo
brand logo
Technical specifications
Height1200 mm
Width1300 mm
Depth525 mm
See all Specifications

Product details : BOTT 40014056.24V CUBIO SMFS-13512-1 WINDOW DOOR CUPBOARD


Cubio heavy duty cupboard with window doors 1300mm (W) x 525mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1200 mm
Width1300 mm
Depth525 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,007.18 excl. VAT
/ Each
£ 1,208.62 incl. VAT
  • Usually arrives within 14 working days