References
Bott:16926073.24
Rubix:214A7153

Product details : BOTT 16926073.24 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY / RD
Verso storage cupboard 525mm x 2000mm x 350mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x1925 mm window door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 525 mm |
| Depth | 350 mm |
| Colour | red |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 585.36 excl. VAT
/ Each
£ 702.43 incl. VAT
- Delivery usually within ( 16 ) days