References
Bott:40019009.19V
Rubix:214A7923

Product details : BOTT 40019009.19V CUBIO SL-664-3.3 DRAWER CABINET
Cubio SL-664-3.3 Drawer Cabinet 650mm (w) x 650mm (d) x 400mm (h) with 3 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.
Technical specifications
Attributes
| Height | 400 mm |
|---|---|
| Width | 650 mm |
| Depth | 650 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 594.85 excl. VAT
/ Each
£ 713.82 incl. VAT
- Delivery usually within ( 16 ) days