SEALEY AP41BESTACK TOOL CHEST 17 DRAWER SOFT CLOSE DRAWERS W/POW


AP41BESTACK SUPERLINE PRO TOOL CHEST COMBINATION WITH 17 SOFT CLOSE DRAWERS & POWER BAR

References
sealey:AP41BESTACK
rubix:383A1559
manufacturer :AP41BESTACK
ean:5054511318470
brand logo
brand logo

Product details : SEALEY AP41BESTACK TOOL CHEST 17 DRAWER SOFT CLOSE DRAWERS W/POW


• Package includes:

• AP4106BE - Topchest with 6 Soft Close Drawers & Power Bar 1030mm
• Overall Size (W x D x H): 1030 x 450 x 585mm.

• AP4111BE - Rollcab with 11 Soft Close Drawers 1040mm
• Overall Size (W x D x H) inc. Handle: 1120 x 460 x 1065mm.

• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 5 Year guarantee*.
• Model No. AP41BESTACK

Strengths

Superline PRO® Tool Chest Combination with 17 Soft Close Drawers & Power Bar

Technical specifications


Attributes
No attributes to display for this product
£ 1,866.62 excl. VAT
/ Each
£ 2,239.94 incl. VAT
  • Usually arrives within 14 working days