BOTT 40019011.16V CUBIO SL-666-2.1 DRAWER/CUPBOARD


Drawer cabinet Bott

References
bott:40019011.16V
rubix:214A7925
brand logo
brand logo
Technical specifications
Height600 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019011.16V CUBIO SL-666-2.1 DRAWER/CUPBOARD


Cubio SL-666-2.1 Drawer/Cupboard. Constructed of sheet steel with a hard wearing RAL 7035 (light grey) powder coated finish. The cubio drawer cabinet range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 75mm high drawer and 1 x 400mm high cupboard.

Technical specifications


Attributes
Height600 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 506.63 excl. VAT
/ Each
£ 607.96 incl. VAT
  • Usually arrives within 14 working days