BOTT 40020021.16V CUBIO SL-868-3.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40020021.16V
rubix:214A7997
brand logo
brand logo
Technical specifications
Height800 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020021.16V CUBIO SL-868-3.1 DRAWER CABINET


Cubio SL-868-3.1 Combination Cabinet 800mm (w) x 650mm (d) x 800mm (h) with 2 x 75 Kg U.D.L capacity drawers and 2 perfo doors. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 light grey / light grey powder coat finish.

Technical specifications


Attributes
Height800 mm
Width800 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 826.25 excl. VAT
/ Each
£ 991.50 incl. VAT
  • Usually arrives within 14 working days