References
Bott:40019021.16V
Rubix:214A7930

Product details : BOTT 40019021.16V CUBIO SL-667-3.1 DRAWER CABINET
Cubio SL-667-3.1 Combination Cabinet 650mm (w) x 650mm (d) x 700mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 light grey / light grey powder coat finish.
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 650 mm |
| Depth | 650 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 643.10 excl. VAT
/ Each
£ 771.72 incl. VAT
- Delivery usually within ( 16 ) days