References
Bott:16927121.24
Rubix:214A7669

Product details : BOT16927121.24TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP
verso mobile maintenance trolley 1050mm x 550mm x 980mm with 1 x 725mm cupboard and 5 x drawers and a 30mm mpx worktop. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm high drawers with 50KG U.D.L capacity per drawer. verso drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All verso mobile maintenance trolleys come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 1050 mm |
| Depth | 600 mm |
| Type | mobile cabinets |
| Colour | red |
Show UNSPSC/ECL@SS
£ 975.29 excl. VAT
/ Each
£ 1,170.35 incl. VAT
- Delivery usually within ( 16 ) days