References
Bott:40020001.19V
Rubix:214A7983

Product details : BOTT 40020001.19V CUBIO SL-866-2.1 COMBINATION CABINET
Cubio SL-866-2.1 Combination Cabinet 800mm (w) x 650mm (d) x 600mm (h) with 1 x 75 Kg U.D.L capacity drawer and 2 perfo doors. Cubio drawer are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 light grey / anthracite grey powder coat finish.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | static drawer cabinets |
Show UNSPSC/ECL@SS
£ 803.87 excl. VAT
/ Each
£ 964.64 incl. VAT
- Delivery usually within ( 16 ) days