BOTT 40021094.77V CUBIO CUPBOARD

Cupboard

See technical information
References
Bott:40021094.77V
Rubix:272A1469
brand logo
Technical specifications
Height800 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021094.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x800mm.

Technical specifications


Attributes
Height800 mm
Width1050 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 714.48 excl. VAT
/ Each
£ 857.38 incl. VAT
  • Delivery usually within ( 16 ) days