BOTT 16922801.16 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP


Workbench for workshop Bott

References
bott:16922801.16
rubix:214A6881
brand logo
brand logo
Technical specifications
Height930 mm
Width1000 mm
Depth600 mm

Product details : BOTT 16922801.16 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP


verso mobile welded bench 1000mm x 600mm x 930mm with 30mm Mpx worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Supplied with 1 x 250mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width1000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 599.26 excl. VAT
/ Each
£ 719.11 incl. VAT
  • Usually arrives within 14 working days