SPARTEX SA799060PLXX PREMIUM HEIGHT ADJUST W/BENCH 900X600- LAMINATE
Height adjust
See technical informationReferences
Spartex:UK-SA799060PLXX
Rubix:224A7933
Manufacturer :SA799060PLXX
Product details : SPARTEX SA799060PLXX PREMIUM HEIGHT ADJUST W/BENCH 900X600- LAMINATE
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 900 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,230.60 excl. VAT
/ Each
£ 1,476.72 incl. VAT
- Delivery usually within ( 16 ) days


