Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031062.19V PERFO WALL CUPBOARD HOUSING
BOTT 40031062.19V PERFO WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031062.19V
rubix:
214A8310
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031062.19V PERFO WALL CUPBOARD HOUSING
Perfo wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
300
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.99
excl. VAT
/
Each
£
497.99
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUPBOARD 1200 X 1050 X 525MM 40013061.11V
BOTT 40021096.16V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022048.77V CUBIO CUPBOARD
BOTT 40014066.19V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013048.24V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926273.11 CUBD 1050X350X2000+WDW DR+4 SHELF-LGHT GRY / BL
BOTT 16929103.24 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
BOTT CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR 40022050.11V
BOTT 40022102.16V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40012084.16V CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR 40013053.11V
BOTT 16926008.19 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT 16926741.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X900MM (H)
BOTT 16926711.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT 16926733.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)