Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT CUPBOARD 1200 X 1050 X 525MM 40013061.11V
BOTT CUPBOARD 1200 X 1050 X 525MM 40013061.11V
Swing-door cabinet Bott
References
bott:
40013061.11V
rubix:
80331871
Product details
Technical specifications
Product details : BOTT CUPBOARD 1200 X 1050 X 525MM 40013061.11V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
892.58
excl. VAT
/
Each
£
1,071.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 40031071.16V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16926713.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 16926741.16 VERSO SHELF CBOARD 800MM (W)X550MM (D)X900MM (H)
BOTT 16926721.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)
BOTT VERSO SHELF CUPBOARD 800X550X2000MM & 4 SHELVES 16926167.11
BOTT CUBIO SMF-10610-2S 2D KITTED CUPBOARD 40021202.11V
BOTT 40020117.77V CUBIO CUPBOARD
BOTT 40022093.24V CUBIO SMF-13620-1W 9D MINI WORKSHOP
BOTT 40031085.19V CUBIO PERFO WALL CUPBOARD
BOTT 40021162.19V CUBIO SMF-10620-1.37 MINI WORKSHOP
BOTT CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR 40013077.11V
BOTT 40022053.24V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 16929003.19 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT 16926662.16 CUBD 1300X550X1000+WDW DR+2 SHELF-LGHT GRY