BOTT 16923034.16 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16923034.16
Rubix:214A6935
Product details : BOTT 16923034.16 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP
verso height adjustable storage bench 2000mm x 600mm x 830 - 930mm with 30mm Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey (RAL 7035) powder coated finish. Supplied with 1 x 125mm , 1 x 175mm , 1 x 175mm , 1 x 125mm , 1 x 175mm , 1 x 175mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,125.82 excl. VAT
/ Each
£ 1,350.98 incl. VAT
- Delivery usually within ( 16 ) days
