BOTT 16922027.16 VERSO 2000X800 AD HT FW BEN FS LINO
verso adj. height framework bench with full depth base shelf & lino top WxDxH: 2000x800x780-930mm RAL 7035
See technical informationSee documentsReferences
Bott:16922027.16
Rubix:2584274
EAN:5039350034125




Documents
Product details : BOTT 16922027.16 VERSO 2000X800 AD HT FW BEN FS LINO
verso adjustable height framework bench with full depth base shelf. Featuring a robust steel channel, adjustable height framework with 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x800x780-930mm.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 2000 mm |
| Depth | 800 mm |
| Model | 16922027 |
Show UNSPSC/ECL@SS
£ 754.32 excl. VAT
/ Each
£ 905.18 incl. VAT
- Delivery usually within ( 16 ) days