BOTT 16923215.24 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16923215.24
Rubix:214A6961
Product details : BOTT 16923215.24 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
verso mobile storage bench 1500mm x 600mm x 830mm with 30mm Mpx worktop. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Supplied with 1 x 125mm, 1 x 175mm, 1 x 175mm, 1 x 125mm, 1 x 175mm, 1 x 175mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides. All verso mobile storage benches are supplied with 125mm dia rubber tyred castors with swivel and brake mechanisims.
Technical specifications
Attributes
| Height | 830 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,048.75 excl. VAT
/ Each
£ 1,258.50 incl. VAT
- Delivery usually within ( 16 ) days
